3M™ Disc Pad Holder 9145 4 1/2" x 1/8" x 3/8"M14-2.0 I
See all 115 items in product family

3M™ Disc Pad Holder 9145 4 1/2" x 1/8" x 3/8"M14-2.0 I

Item #: WBB298679

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.75
Product Information
Customer Review
Product Q&A
3M™ Disc Pad Holder 9145 4 1/2" x 1/8" x 3/8"M14-2.0 I

3M™ Disc Pad Holders allow you to quickly and easily change Scotch-Brite™abrasive discs during multi-step projects. Available in a range of sizes, foam densities and attachment options, so you can find the perfect holders for your grinding and sanding projects.

3M™ Disc Pad Holders have a center hole with internal threadschoose the thread size that matches the external thread size of your right angle grinder. T-shaped hooks securely hold a surface conditioning disc and provide quick and easy disc attachment, removal, and re-attachment. The hook-and-loop feature enables the disc to be used and re-used for the extent of the abrasive life. Discs are sold separately. Our Scotch-Brite™ surface conditioning discs and light grinding/blending products (sold separately) deburr, clean, blend, and finish a wide variety of materials. Using surface conditioning products with a 3M disc pad holder generates finishes suitable for paint.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.

Product Specifications

    • BRAND3M™
    • DIAMETER INCHES4-1/2
    • THICKNESS INCHES0.12
    • CENTER HOLE DIAMETER INCHES0.37
    • THREAD SIZEM14-2.0 INT
    • ATTACHMENT TYPEHook and Loop
    • MAX RPM13000
    • COLORBlack
    • FORM TYPEFabricated
    • SERIES9145
    • MANUFACTURER ID61500138476
    • UPC00048011141145
    • TOOL COMPATIBILITYDisc Sanders, Right Angle Grinders, Rotary Sanders
    • PRODUCT TYPEBackup Pads, Disc
    • FRONT COLORBlack
    • DENSITY RATINGFirm
    • DESCRIPTIONDisc Pad Holder 4 1/2" x 1/8" x 3/8"M14-2.0 I

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!