Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ Surface Conditioning Disc Pad Holder 924 4" - 1/4" Shank - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 178 items in product family

3M™ Scotch-Brite™ Surface Conditioning Disc Pad Holder 924 4" - 1/4" Shank - Pkg Qty 5

Item #: WBB298682

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.90 each

Sold in packages of 5

Price: $39.50

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ Scotch-Brite™ Surface Conditioning Disc Pad Holder 924 4" - 1/4" Shank

3M™ Disc Pad Holders allow you to quickly and easily change Scotch-Brite™abrasive discs during multi-step projects. Available in a range of sizes, foam densities and attachment options, so you can find the perfect holders for your grinding and sanding projects.

3M™ Disc Pad Holders have a center hole with internal threadschoose the thread size that matches the external thread size of your right angle grinder. T-shaped hooks securely hold a surface conditioning disc and provide quick and easy disc attachment, removal, and re-attachment. The hook-and-loop feature enables the disc to be used and re-used for the extent of the abrasive life. Discs are sold separately. Our Scotch-Brite™ surface conditioning discs and light grinding/blending products (sold separately) deburr, clean, blend, and finish a wide variety of materials. Using surface conditioning products with a 3M disc pad holder generates finishes suitable for paint.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Marine, Metalworking.

Product Specifications

    • BRAND3M™
    • DIAMETER INCHES4
    • THICKNESS INCHES0.06
    • ATTACHMENT TYPEHook and Loop
    • MAX RPM13000
    • SHANK SIZE1/4"
    • COLORBlack
    • FORM TYPEFabricated
    • SERIES924
    • MANUFACTURER ID61500013182
    • UPC00048011074924
    • PRODUCT TYPEDisc Pad Holder
    • FRONT COLORBlack
    • DENSITY RATINGFirm
    • DESCRIPTIONScotch-Brite Surface Conditioning Disc Pad Holder 4" - 1/4" Shank

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!