3M™ Roloc™ Disc Pad Assembly 3" - 1/4-20 INT - Pkg Qty 10
See all 178 items in product family

3M™ Roloc™ Disc Pad Assembly 3" - 1/4-20 INT - Pkg Qty 10

Item #: WBB296515

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.00 each

Sold in packages of 10

Price: $240.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ Roloc™ Disc Pad Assembly 3" - 1/4-20 INT

3M™ Roloc™ Bristle disc holder is the back-up attachment for the unique 3M™ Roloc™ Bristle Discs. Available in sizes of 50 mm and 75 mm with a 6.4 mm shaft.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Automotive.

Product Specifications

    • BRAND3M™
    • DIAMETER INCHES3
    • THREAD SIZE1/4-20 INT
    • ATTACHMENT TYPE3M Roloc Attachment
    • MAX RPM20000
    • COLORBlack
    • SERIES05540
    • MANUFACTURER ID60980028975
    • UPC00051144055401
    • PRODUCT TYPEBackup Pads, Disc
    • DENSITY RATINGHard
    • DESCRIPTIONRoloc Disc Pad Assembly 3" - 1/4-20 INT
    • TRADEMARK NAME 2Roloc™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!