Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GCW Abrasives Plug Round Tip 1-1/2" x 3" - 3/8-24 Shank, 16, Pink - Pkg Qty 10
See all 27 items in product family

GCW Abrasives Plug Round Tip 1-1/2" x 3" - 3/8-24 Shank, 16, Pink - Pkg Qty 10

Item #: WBB295968

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.60 each

Sold in packages of 10

Price: $56.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 49039 Resin Cones and Plug 16 Grit 1 1/2" Aluminum Oxide
  • Used for grinding and finishing metals in hard to reach areas
  • Applications: Grinding
  • Applicable Materials: Steel, Ferrous Metals, Ferrous Metal, Tough Steel

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT16
    • GRADEExtra Course
    • DIAMETER INCHES1-1/2
    • THICKNESS INCHES3
    • MAX RPM24192
    • MAXIMUM RPM24192
    • SHANK SIZE3/8-24
    • UPC655332490397
    • APPLICATIONGrinding
    • STYLEPlug
    • TOOL SHAPEType 18R
    • DESCRIPTIONResin Cones and Plugs
    • WEIGHT LBS0.54
    • TYPERound Tip
    • SHANK DIAMETER INCHES3/8
    • SHAPERadius Side
    • ARBOR THREAD3/8-24
    • SUGGESTED USESteel, Ferrous Metals, Ferrous Metal, Tough Steel
    • MANUFACTURERS PART NUMBER49039

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!