Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GCW Abrasives Cone Round Tip 3" x 3" - 5/8-11 Shank, 16, Pink - Pkg Qty 10
See all 24 items in product family

GCW Abrasives Cone Round Tip 3" x 3" - 5/8-11 Shank, 16, Pink - Pkg Qty 10

Item #: WBB295823

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.20 each

Sold in packages of 10

Price: $82.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 49023 Resin Cones and Plug 16 Grit 3" Aluminum Oxide
  • Used for grinding and finishing metals in hard to reach areas
  • Applications: Grinding
  • Applicable Materials: Steel, Ferrous Metals, Ferrous Metal, Tough Steel

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT16
    • GRADEExtra Course
    • DIAMETER INCHES3
    • THICKNESS INCHES3
    • MAX RPM12096
    • MAXIMUM RPM12096
    • SHANK SIZE5/8-11
    • UPC655332490236
    • APPLICATIONGrinding
    • SUGGESTED USESteel, Ferrous Metals, Ferrous Metal, Tough Steel
    • TOOL SHAPEType 16
    • STYLECone
    • SHANK DIAMETER INCHES5/8
    • SHAPERadius Side
    • ARBOR THREAD5/8-11
    • DESCRIPTIONResin Cones and Plugs
    • MANUFACTURERS PART NUMBER49023
    • WEIGHT LBS0.20
    • TYPERound Tip
    • THICKNESS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!