Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Cone Radius Side, Round Tip, 2" x 3" - 3/8-24 Shank, 24, Brown - Pkg Qty 20

Grier Abrasives Cone Radius Side, Round Tip, 2" x 3" - 3/8-24 Shank, 24, Brown - Pkg Qty 20

Item #: WBB2252947

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.00 ea.

Price: $160.00 / Pkg of 20

Save $8.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Cone Radius Side, Round Tip, 2" x 3" - 3/8-24 Shank, 24, Brown

Cone, A/O Hard, Tree, Max RPM 18000, Resin Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT24
  • GRADEHard
  • DIAMETER INCHES2
  • THICKNESS INCHES3
  • MAXIMUM RPM18000
  • SHANK SIZE INCHES3/8-24
  • COLORBrown
  • APPLICATIONGeneral Purpose
  • PACKAGE QUANTITY20
  • STYLECone
  • TYPERound Tip
  • SHANK DIAMETER INCHES3/8
  • SHAPERadius Side
  • MANUFACTURERS PART NUMBERT16-2B21404
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grier Abrasives Cone Radius Side, Round Tip, 1-1/2" x 2-1/2" - 3/8-24 Shank, 24, Brown - Pkg Qty 20

Item #: B2252488

Not Yet Rated

Usually ships in 3 to 6 days

$122.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Cone Radius Side, Round Tip, 2" x 3" - 3/8-24 Shank, 24, Brown - Pkg Qty 20

Grier Abrasives Cone Radius Side, Round Tip, 2" x 3" - 3/8-24 Shank, 24, Brown - Pkg Qty 20

Item #: WBB2252947

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant