Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Plug Cylinder, Flat Tip, 1-1/2" x 2-1/2" - 3/8-24 Shank, 16, Brown - Pkg Qty 20

Grier Abrasives Plug Cylinder, Flat Tip, 1-1/2" x 2-1/2" - 3/8-24 Shank, 16, Brown - Pkg Qty 20

Item #: WBB2252911

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.69 ea.

Price: $93.80 / Pkg of 20

Save $4.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Plug Cylinder, Flat Tip, 1-1/2" x 2-1/2" - 3/8-24 Shank, 16, Brown

Plug, A/O Hard, Flat Tip, Max RPM 24000, Resin Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT16
  • GRADEHard
  • DIAMETER INCHES1-1/2
  • THICKNESS INCHES2-1/2
  • MAXIMUM RPM24000
  • SHANK SIZE INCHES3/8-24
  • COLORBrown
  • APPLICATIONGeneral Purpose
  • PACKAGE QUANTITY20
  • STYLEPlug
  • TYPEFlat Tip
  • SHANK DIAMETER INCHES3/8
  • SHAPECylinder
  • MANUFACTURERS PART NUMBERT18-1-1/2B20697
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grier Abrasives Plug Cylinder, Flat Tip, 1-1/2" x 3" - 3/8-24 Shank, 16, Brown - Pkg Qty 20

Item #: B2252908

Not Yet Rated

Usually ships in 3 to 6 days

$104.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Plug Cylinder, Flat Tip, 1-1/2" x 2-1/2" - 3/8-24 Shank, 16, Brown - Pkg Qty 20

Grier Abrasives Plug Cylinder, Flat Tip, 1-1/2" x 2-1/2" - 3/8-24 Shank, 16, Brown - Pkg Qty 20

Item #: WBB2252911

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant