Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grier Abrasives Plug Cylinder, Flat Tip, 2" x 4" - 5/8-11 Shank, 20, Brown - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Grier Abrasives Plug Cylinder, Flat Tip, 2" x 4" - 5/8-11 Shank, 20, Brown - Pkg Qty 20

Item #: WBB2252317

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 20

Price: $150.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Grier Abrasives Plug Cylinder, Flat Tip, 2" x 4" - 5/8-11 Shank, 20, Brown

Plug, A/O Hard, Flat Tip, Max RPM 18000, Resin Bond

Product Specifications

    • BRANDGrier Abrasive
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT20
    • GRADEHard
    • DIAMETER INCHES2
    • THICKNESS INCHES4
    • MAXIMUM RPM18000
    • SHANK SIZE5/8-11
    • COLORBrown
    • APPLICATIONGeneral Purpose
    • STYLEPlug
    • SHANK DIAMETER INCHES5/8
    • PACKAGE QUANTITY20
    • SHAPECylinder
    • MANUFACTURERS PART NUMBERT18-2B20716
    • TYPEFlat Tip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!