Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 10541 Conditioning QC Disc Type S 1-1/2" Aluminum Oxide Coarse - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Superior Abrasives 10541 Conditioning QC Disc Type S 1-1/2" Aluminum Oxide Coarse - Pkg Qty 100

Item #: WBB2265748

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $98.00 Save up to 22%
$0.76 each

Sold in packages of 100

Price: $76.00
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 10541 Conditioning QC Disc Type S 1-1/2" Aluminum Oxide Coarse

Surface Conditioning Quick Change Disc
  • Aluminum Oxide
  • 1.5" Diameter
  • Finish Duty
  • Type S Attachment Type
  • Coarse Grit


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT--
    • GRADECoarse
    • DIAMETER INCHES1-1/2
    • ATTACHMENT TYPETS
    • MAXIMUM RPM25000
    • COLORBrown
    • CONVERTED FORMNon-Woven Quick Change Disc
    • UPC74257710541
    • TOOL COMPATIBILITYQuick Change, Right Angle Grinders
    • PACKAGE QUANTITY100
    • DISC TYPEQuick Change Disc
    • MANUFACTURERS PART NUMBER10541

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed