Take 15% off your entire order!

Offer applied at checkout

Superior Abrasives 10542B Conditioning QC Disc Type S 1-1/2" Aluminum Oxide Medium - Pkg Qty 100

Superior Abrasives 10542B Conditioning QC Disc Type S 1-1/2" Aluminum Oxide Medium - Pkg Qty 100

Item #: WBB2265601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • --
  • 60
  • 80

--

$0.77 ea.

Price: $77.00 / Pkg of 100

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Superior Abrasives 10542B Conditioning QC Disc Type S 1-1/2" Aluminum Oxide Medium

Surface Conditioning Quick Change Disc
  • Aluminum Oxide
  • 1.5" Diameter
  • Grind Duty for more aggressive cut
  • Type S Attachment Type
  • Medium Grit


Product Specifications

  • BRANDSuperior Abrasives
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT--
  • GRADEMedium
  • DIAMETER INCHES1-1/2
  • ATTACHMENT TYPETS
  • MAXIMUM RPM25000
  • COLORMaroon
  • CONVERTED FORMNon-Woven Quick Change Disc
  • TOOL COMPATIBILITYQuick Change, Right Angle Grinders, Straight Die Grinders
  • PACKAGE QUANTITY100
  • DISC TYPEQuick Change Disc
  • MANUFACTURERS PART NUMBER10542B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Superior Abrasives 10542B Conditioning QC Disc Type S 1-1/2" Aluminum Oxide Medium - Pkg Qty 100

Superior Abrasives 10542B Conditioning QC Disc Type S 1-1/2" Aluminum Oxide Medium - Pkg Qty 100

Item #: WBB2265601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant