Take 15% off your entire order!

Offer applied at checkout

Superior Abrasives 10546B Conditioning QC Disc Type S 2" Aluminum Oxide Very Fine - Pkg Qty 50

Superior Abrasives 10546B Conditioning QC Disc Type S 2" Aluminum Oxide Very Fine - Pkg Qty 50

Item #: WBB2265599

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium
  • Coarse
  • Very Fine
  • Fine

Very Fine

$1.01 ea.

Price: $50.50 / Pkg of 50

Save $2.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Superior Abrasives 10546B Conditioning QC Disc Type S 2" Aluminum Oxide Very Fine

Surface Conditioning Quick Change Disc
  • Aluminum Oxide
  • 2" Diameter
  • Grind Duty for more aggressive cut
  • Type S Attachment Type
  • Very Fine Grit


Product Specifications

  • BRANDSuperior Abrasives
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT--
  • GRADEVery Fine
  • DIAMETER INCHES2
  • ATTACHMENT TYPETS
  • MAXIMUM RPM25000
  • COLORBlue
  • CONVERTED FORMNon-Woven Quick Change Disc
  • TOOL COMPATIBILITYQuick Change, Right Angle Grinders, Straight Die Grinders
  • PACKAGE QUANTITY50
  • DISC TYPEQuick Change Disc
  • MANUFACTURERS PART NUMBER10546B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Superior Abrasives 10546B Conditioning QC Disc Type S 2" Aluminum Oxide Very Fine - Pkg Qty 50

Superior Abrasives 10546B Conditioning QC Disc Type S 2" Aluminum Oxide Very Fine - Pkg Qty 50

Item #: WBB2265599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant