Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 11132 QC Disc Type S 3" Aluminum Oxide Very Fine - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

Superior Abrasives 11132 QC Disc Type S 3" Aluminum Oxide Very Fine - Pkg Qty 50

Item #: WBB2265483

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.00 Save up to 22%
$0.73 each

Sold in packages of 50

Price: $36.50
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 11132 QC Disc Type S 3" Aluminum Oxide Very Fine

Coated Abrasives Quick Change Disc
  • Aluminum Oxide
  • 3" Diameter
  • Type S Attachment Type
  • X-Weight
  • Grit 240


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT240
    • GRADEVery Fine
    • DIAMETER INCHES3
    • ATTACHMENT TYPETS
    • MAXIMUM RPM20000
    • BACKING MATERIALCloth
    • BACKING WEIGHTX-Weight
    • COLORMaroon
    • UPC74257711132
    • TOOL COMPATIBILITYQuick Change, Right Angle Sanders, Straight Die Grinders
    • PRODUCT TYPEQuick Change Disc Coated
    • DISC TYPEQuick Change Disc
    • PACKAGE QUANTITY50
    • MANUFACTURERS PART NUMBER11132

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!