Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 11538 Coated PSA Disc Stick on 16" Aluminum Oxide Medium - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

Superior Abrasives 11538 Coated PSA Disc Stick on 16" Aluminum Oxide Medium - Pkg Qty 25

Item #: WBB2265863

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.25 Save up to 21%
$7.90 each

Sold in packages of 25

Price: $197.50
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 11538 Coated PSA Disc Stick on 16" Aluminum Oxide Medium

Coated Abrasives PSA Disc
  • Aluminum Oxide
  • 16" Diameter
  • X-Weight
  • Grit 80


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES16
    • ATTACHMENT TYPEStick On
    • MAXIMUM RPM1150
    • BACKING MATERIALCloth
    • BACKING WEIGHTX-Weight
    • COLORMaroon
    • UPC74257711538
    • TOOL COMPATIBILITYBench/Floor Grinders
    • PRODUCT TYPEPSA Cloth Discs
    • DISC TYPEPSA Disc
    • PACKAGE QUANTITY25
    • MANUFACTURERS PART NUMBER11538

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed