Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 30025 Abrasive Quick Change Disc 2" TS 80 Grit Zirconia - Pkg Qty 10
See all 309 items in product family

CGW Abrasives 30025 Abrasive Quick Change Disc 2" TS 80 Grit Zirconia - Pkg Qty 10

Item #: WBB295970

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.11 each

Sold in packages of 10

Price: $21.10
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 30025 Abrasive Flap Disc 2" x Turn On 80 Grit Zirconia

  • Designed for reduced heat build-up and access into tight areas
  • Quick change discs combine grinding and finishing in one step
  • Applications: Deburring, Deflashing, Rust Removal, Snagging
  • Applicable Materials: Non-Ferrous Metals, Plastics, Woods
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES2
    • CENTER HOLE DIAMETER INCHES--
    • THREAD SIZE--
    • ATTACHMENT TYPETR
    • MAX RPM24000
    • APPLICATIONDeburring, Deflashing, Rust Removal, Snagging
    • TOOL COMPATIBILITYRight Angle Grinders
    • DISC TYPEQuick Change Disc
    • SUGGESTED USENon-Ferrous Metals, Wood, Plastics
    • PACKAGE QUANTITY1
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER30025
    • TYPET27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!