Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 59524 Quick Change 2-Ply Discs, 2" 24 Grit Aluminum Oxide - Pkg Qty 50
See all 309 items in product family

CGW Abrasives 59524 Quick Change 2-Ply Discs, 2" 24 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB294553

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.44 each

Sold in packages of 50

Price: $22.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 59524 Quick Change 2-Ply Discs, 2" 24 Grit Aluminum Oxide

  • Applications: Grinding, Deburring, Blending
  • Applicable Materials: Ferrous Metals

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES2
    • ATTACHMENT TYPETR
    • MAX RPM25000
    • UPC655332595245
    • APPLICATIONBlending, Cleaning, Deburring
    • TOOL COMPATIBILITYDie Grinders
    • DISC TYPEQuick Change Disc
    • SUGGESTED USEFerrous Metals
    • USED WITHDie Grinder
    • MANUFACTURERS PART NUMBER59524

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!