Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 59615 Quick Change Discs 3" Medium Grit Aluminum Oxide - Pkg Qty 25
See all 290 items in product family

CGW Abrasives 59615 Quick Change Discs 3" Medium Grit Aluminum Oxide - Pkg Qty 25

Item #: WBB296206

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.65 each

Sold in packages of 25

Price: $41.25
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 59615 Quick Change Discs 3" Medium Grit Aluminum Oxide

  • Applications: Surface Condition
  • Applicable Materials: Non-Ferrous Metals, Stainless, Steel
  • Used With: Die Grinder

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT--
    • GRADEMedium
    • DIAMETER INCHES3
    • ATTACHMENT TYPETS
    • MAX RPM20000
    • UPC655332596150
    • APPLICATIONSurface Condition
    • TOOL COMPATIBILITYDie Grinders
    • DISC TYPEQuick Change Disc
    • SUGGESTED USENon-Ferrous Metals, Stainless Steel
    • USED WITHDie Grinder
    • MANUFACTURERS PART NUMBER59615
    • WEIGHT LBS0.03

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed