Take 15% off your entire order!

Offer applied at checkout

Superior Abrasives 32120B Conditioning QC Disc Type R 4" Aluminum Oxide Coarse - Pkg Qty 25

Superior Abrasives 32120B Conditioning QC Disc Type R 4" Aluminum Oxide Coarse - Pkg Qty 25

Item #: WBB2265729

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Coarse
  • Medium

Coarse

$2.70 ea.

Price: $67.50 / Pkg of 25

Save $3.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Superior Abrasives 32120B Conditioning QC Disc Type R 4" Aluminum Oxide Coarse

Surface Conditioning Quick Change Disc
  • Aluminum Oxide
  • 4" Diameter
  • Grind Duty for more aggressive cut
  • Type R Attachment Type
  • Coarse Grit


Product Specifications

  • BRANDSuperior Abrasives
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT--
  • GRADECoarse
  • DIAMETER INCHES4
  • ATTACHMENT TYPETR
  • MAXIMUM RPM12000
  • COLORBrown
  • CONVERTED FORMNon-Woven Quick Change Disc
  • TOOL COMPATIBILITYQuick Change, Right Angle Grinders
  • PACKAGE QUANTITY25
  • DISC TYPEQuick Change Disc
  • MANUFACTURERS PART NUMBER32120B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Superior Abrasives 32120 Conditioning QC Disc Type R 4" Aluminum Oxide Coarse - Pkg Qty 25

Item #: B2265751

Not Yet Rated

Usually ships in 1 to 4 days

$67.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Superior Abrasives 32120B Conditioning QC Disc Type R 4" Aluminum Oxide Coarse - Pkg Qty 25

Superior Abrasives 32120B Conditioning QC Disc Type R 4" Aluminum Oxide Coarse - Pkg Qty 25

Item #: WBB2265729

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant