Take 15% off your entire order!

Offer applied at checkout

Superior Abrasives 34463 QC Disc Type R 2" Aluminum Oxide Very Fine - Pkg Qty 100

Superior Abrasives 34463 QC Disc Type R 2" Aluminum Oxide Very Fine - Pkg Qty 100

Item #: WBB2266133

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.47 ea.

Price: $47.00 / Pkg of 100

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Superior Abrasives 34463 QC Disc Type R 2" Aluminum Oxide Very Fine

Coated Abrasives Quick Change Disc
  • Aluminum Oxide
  • 2" Diameter
  • Type R Attachment Type
  • X-Weight
  • Grit 150


Product Specifications

  • BRANDSuperior Abrasives
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT150
  • GRADEVery Fine
  • DIAMETER INCHES2
  • ATTACHMENT TYPETR
  • MAXIMUM RPM25000
  • BACKING MATERIALCloth
  • BACKING WEIGHTX-Weight
  • COLORMaroon
  • UPC74257734463
  • TOOL COMPATIBILITYQuick Change, Right Angle Sanders, Straight Die Grinders, Bench/Floor Grinders
  • PRODUCT TYPEQuick Change Disc Coated
  • DISC TYPEQuick Change Disc
  • PACKAGE QUANTITY100
  • MANUFACTURERS PART NUMBER34463
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Superior Abrasives 11222 QC Disc Type R 2" Aluminum Oxide Very Fine - Pkg Qty 100

Item #: B2265914

Not Yet Rated

Usually ships in 1 to 4 days

$50.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Superior Abrasives 34463 QC Disc Type R 2" Aluminum Oxide Very Fine - Pkg Qty 100

Superior Abrasives 34463 QC Disc Type R 2" Aluminum Oxide Very Fine - Pkg Qty 100

Item #: WBB2266133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant