Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 35042 PSA Disc 3" Dia. 40 Grit Aluminum Oxide - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

United Abrasives - Sait 35042 PSA Disc 3" Dia. 40 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2233461

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.56 each

Sold in packages of 50

Price: $28.00
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 35042 PSA Disc 3" Dia. 40 Grit Aluminum Oxide

Aluminum oxide grain - strong X-weight Egyptian cotton cloth backing. Closed coat structure.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT40
    • GRADECoarse
    • DIAMETER INCHES3
    • MAX RPM--
    • BACKING MATERIALEgyptian cotton
    • BACKING WEIGHTX
    • SERIESPSA Disc
    • UPC699053350424
    • APPLICATIONMetal, Wood
    • TOOL COMPATIBILITYDisc Sanders
    • DISC TYPEPSA Disc
    • MANUFACTURERS PART NUMBER35042

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed