Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 35163 PSA Disc 10" Dia. 320 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 35163 PSA Disc 10" Dia. 320 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2233121

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • CGW Abrasives
  • United Abrasives-Sait

United Abrasives-Sait

  • SELECT
  • Silicon Carbide
  • Aluminum Oxide

Aluminum Oxide

  • SELECT
  • 320
  • 400
  • 600

320

$3.58 ea.

Price: $179.00 / Pkg of 50

Save $8.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 35163 PSA Disc 10" Dia. 320 Grit Aluminum Oxide

Aluminum oxide grain - strong X-weight Egyptian cotton cloth backing. Closed coat structure.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT320
  • GRADESuper Fine
  • DIAMETER INCHES10
  • BACKING MATERIALEgyptian cotton
  • BACKING WEIGHTX
  • SERIESPSA Disc
  • UPC699053351636
  • APPLICATIONMetal, Wood
  • TOOL COMPATIBILITYDisc Sanders
  • DISC TYPEPSA Disc
  • MANUFACTURERS PART NUMBER35163
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 35163 PSA Disc 10" Dia. 320 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 35163 PSA Disc 10" Dia. 320 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2233121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant