Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 35195 PSA Disc 15" Dia. 50 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 35195 PSA Disc 15" Dia. 50 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2233541

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 40
  • 50

50

$11.00 ea.

Price: $550.00 / Pkg of 50

$91.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $550.00 or save 5% on purchase.

Quantity

Customers Also Viewed

United Abrasives - Sait 35195 PSA Disc 15" Dia. 50 Grit Aluminum Oxide

Aluminum oxide grain - strong X-weight Egyptian cotton cloth backing. Closed coat structure.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT50
  • GRADECoarse
  • DIAMETER INCHES15
  • BACKING MATERIALEgyptian cotton
  • BACKING WEIGHTX
  • SERIESPSA Disc
  • UPC699053351957
  • APPLICATIONMetal, Wood
  • TOOL COMPATIBILITYDisc Sanders
  • DISC TYPEPSA Disc
  • MANUFACTURERS PART NUMBER35195
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 35195 PSA Disc 15" Dia. 50 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 35195 PSA Disc 15" Dia. 50 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2233541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant