Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 35324 Hook and Loop Disc 5" Dia. 180 Grit Ceramic - Pkg Qty 400

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

United Abrasives - Sait 35324 Hook and Loop Disc 5" Dia. 180 Grit Ceramic - Pkg Qty 400

Item #: WBB2233943

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.54 each

Sold in packages of 400

Price: $216.00
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 35324 Hook and Loop Disc 5" Dia. 180 Grit Ceramic

Premium aluminum oxide grain - best in call. Premium stearated coating prevents loading. Fast stock removal with exceptional long life.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALCeramic Grain
    • GRIT180
    • GRADEVery Fine
    • DIAMETER INCHES5
    • MAXIMUM RPM--
    • BACKING WEIGHTC
    • SERIES6S
    • UPC699053353241
    • TOOL COMPATIBILITYDisc Sanders
    • DISC TYPEHook & Loop Disc
    • SUGGESTED USEPaint, Metal, Aluminum, Wood
    • MANUFACTURERS PART NUMBER35324

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!