Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 35327 Hook and Loop Disc 5" Dia. 320 Grit Ceramic - Pkg Qty 400

United Abrasives - Sait 35327 Hook and Loop Disc 5" Dia. 320 Grit Ceramic - Pkg Qty 400

Item #: WBB2234021

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Aluminum Oxide
  • Ceramic Grain

Ceramic Grain

$0.54 ea.

Price: $216.00 / Pkg of 400

Save $10.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 35327 Hook and Loop Disc 5" Dia. 320 Grit Ceramic

Premium aluminum oxide grain - best in call. Premium stearated coating prevents loading. Fast stock removal with exceptional long life.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALCeramic Grain
  • GRIT320
  • GRADEVery Fine
  • DIAMETER INCHES5
  • MAXIMUM RPM--
  • BACKING WEIGHTC
  • SERIES6S
  • UPC699053353272
  • TOOL COMPATIBILITYDisc Sanders
  • DISC TYPEHook & Loop Disc
  • SUGGESTED USEPaint, Metal, Aluminum, Wood
  • MANUFACTURERS PART NUMBER35327
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

United Abrasives - Sait 35319 Hook and Loop Disc 5" Dia. 60 Grit Ceramic - Pkg Qty 400

Item #: B2234040

Not Yet Rated

Usually ships in 2 to 5 days

$228.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 35327 Hook and Loop Disc 5" Dia. 320 Grit Ceramic - Pkg Qty 400

United Abrasives - Sait 35327 Hook and Loop Disc 5" Dia. 320 Grit Ceramic - Pkg Qty 400

Item #: WBB2234021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant