Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 35599 Condition Disc Hook and Loop 5" Aluminum Oxide Medium - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Superior Abrasives 35599 Condition Disc Hook and Loop 5" Aluminum Oxide Medium - Pkg Qty 20

Item #: WBB2266082

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $71.20 Save up to 22%
$2.78 each

Sold in packages of 20

Price: $55.60
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 35599 Condition Disc Hook and Loop 5" Aluminum Oxide Medium

Surface Conditioning Disc
  • Aluminum Oxide
  • 5" Diameter
  • 7/8" Arbor Hole
  • Finish Duty
  • Hook & Loop Attachment Type
  • Medium Grit


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT--
    • GRADEMedium
    • DIAMETER INCHES5
    • ATTACHMENT TYPEHook and Loop
    • MAXIMUM RPM7000
    • COLORMaroon
    • UPC74257735599
    • TOOL COMPATIBILITYRight Angle Grinders
    • PRODUCT TYPENon-Woven Hook and Loop Disc
    • DISC TYPEHook & Loop Disc
    • PACKAGE QUANTITY20
    • MANUFACTURERS PART NUMBER35599

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed