Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 35704 Z4 Flap Disc 4-1/2" X 7/8" 60 Grit Premium Zirconia Made In The USA - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 504 items in product family

CGW Abrasives 35704 Z4 Flap Disc 4-1/2" X 7/8" 60 Grit Premium Zirconia Made In The USA - Pkg Qty 10

Item #: WBB2219044

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.54 each

Sold in packages of 10

Price: $35.40
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 35704 Z4 Flap Disc 4-1/2" X 7/8" 60 Grit Premium Zirconia Made In The USA

Ideal for heavy duty metals such as stainless steel, alloy and aluminum. Hybrid compact disc design Flaps are compressed and compacted at a 4 degree angle for added edge strength during rough grinding and edge work. Concentrated grinding aid and high performance zirconia alumina grain with a polyester backing for exceptional cool cutting action and long life. Ideal for heavy duty metals such as stainless steel, alloy and aluminum. Recommended for severe applications where sharp edges are a challenge. Hybrid compact disc design -Flaps are compressed and compacted at a 4 degree angle for added edge strength during rough grinding and edge work.

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM13300
    • UPC655332357041
    • DISC TYPEFlap Disc
    • MANUFACTURERS PART NUMBER35704

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!