Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 35714 Z4 Flap Disc 4-1/2" X 5/8-11" 60 Grit Premium Zirconia Made In The USA - Pkg Qty 10

CGW Abrasives 35714 Z4 Flap Disc 4-1/2" X 5/8-11" 60 Grit Premium Zirconia Made In The USA - Pkg Qty 10

Item #: WBB2219011

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • CGW Abrasives
  • DeWalt®

CGW Abrasives

  • SELECT
  • 60
  • 80

60

$5.40 ea.

Price: $54.00 / Pkg of 10

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 35714 Z4 Flap Disc 4-1/2" X 5/8-11" 60 Grit Premium Zirconia Made In The USA

Ideal for heavy duty metals such as stainless steel, alloy and aluminum. Hybrid compact disc design Flaps are compressed and compacted at a 4 degree angle for added edge strength during rough grinding and edge work. Concentrated grinding aid and high performance zirconia alumina grain with a polyester backing for exceptional cool cutting action and long life. Ideal for heavy duty metals such as stainless steel, alloy and aluminum. Recommended for severe applications where sharp edges are a challenge. Hybrid compact disc design -Flaps are compressed and compacted at a 4 degree angle for added edge strength during rough grinding and edge work.

Product Specifications

  • BRANDCGW Abrasives
  • ABRASIVE MATERIALZirconia
  • GRIT60
  • GRADEMedium
  • DIAMETER INCHES4-1/2
  • CENTER HOLE DIAMETER INCHES5/8-11
  • THREAD SIZE5/8-11 INT
  • MAXIMUM RPM13300
  • UPC655332357140
  • DISC TYPEFlap Disc
  • MANUFACTURERS PART NUMBER35714
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Item #: 754250L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Item #: B297806

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Item #: B554075

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

Item #: B297783

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.50

Popular item in this category

CGW Abrasives 35704 Z4 Flap Disc 4-1/2" X 7/8" 60 Grit Premium Zirconia Made In The USA - Pkg Qty 10

Item #: B2219044

Not Yet Rated

Usually ships in 3 to 6 days

$42.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 35714 Z4 Flap Disc 4-1/2" X 5/8-11" 60 Grit Premium Zirconia Made In The USA - Pkg Qty 10

CGW Abrasives 35714 Z4 Flap Disc 4-1/2" X 5/8-11" 60 Grit Premium Zirconia Made In The USA - Pkg Qty 10

Item #: WBB2219011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant