
CGW Abrasives 35751 Z4 Flap Disc 4-1/2" X 5/8-11" 36 Grit Premium Zirconia Made In The USA - Pkg Qty 10
Item #: WBB2219009
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 24
- 36
36
Customers Also Viewed
Ideal for heavy duty metals such as stainless steel, alloy and aluminum. Hybrid compact disc design Flaps are compressed and compacted at a 4 degree angle for added edge strength during rough grinding and edge work.
Product Specifications
- BRANDCGW Abrasives
- ABRASIVE MATERIALZirconia
- GRIT36
- GRADEExtra Coarse
- DIAMETER INCHES4-1/2
- CENTER HOLE DIAMETER INCHES5/8-11
- THREAD SIZE5/8-11 INT
- MAXIMUM RPM13300
- UPC655332357515
- DISC TYPEFlap Disc
- MANUFACTURERS PART NUMBER35751
There are no questions for this product.

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen
Item #: 754250L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$29.95

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50
Item #: B297806
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
Item #: B554075
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.95

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50
Item #: B297783
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50
Popular item in this category
CGW Abrasives 35701 Z4 Flap Disc 4-1/2" X 7/8" 36 Grit Premium Zirconia Made In The USA - Pkg Qty 10
Item #: B2219058
Not Yet Rated
Usually ships in 3 to 6 days
$42.60

CGW Abrasives 35751 Z4 Flap Disc 4-1/2" X 5/8-11" 36 Grit Premium Zirconia Made In The USA - Pkg Qty 10
$6.0
- Product Information
- Customer Review
- Product Q&A
- Accessories