Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 37623 Hook and Loop Disc 6" Dia. 500 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 37623 Hook and Loop Disc 6" Dia. 500 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2234036

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 400
  • 500
  • 600
  • 800
  • 1000
  • 1200
  • 1500

500

$0.59 ea.

Price: $29.50 / Pkg of 50

Save $1.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 37623 Hook and Loop Disc 6" Dia. 500 Grit Aluminum Oxide

Premium stearated aluminum oxide grain - for dry use only. Excels on painted and primed surfaces. Fast removal rates for fine finishing of auto body, wood, metal, and marine applications. Premium stearate coating and open coat structure lubricates and prevents loading.

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT500
  • GRADESuper Fine
  • DIAMETER INCHES6
  • MAXIMUM RPM--
  • SERIES4S
  • UPC699053376233
  • TOOL COMPATIBILITYDisc Sanders
  • DISC TYPEHook & Loop Disc
  • SUGGESTED USEPaint, Metal, Aluminum, Wood
  • MANUFACTURERS PART NUMBER37623
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 37623 Hook and Loop Disc 6" Dia. 500 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 37623 Hook and Loop Disc 6" Dia. 500 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2234036

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant