Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 59537 Quick Change 2-Ply Discs, 3" 36 Grit Aluminum Oxide - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 228 items in product family

CGW Abrasives 59537 Quick Change 2-Ply Discs, 3" 36 Grit Aluminum Oxide - Pkg Qty 25

Item #: WBB294550

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.52 each

Sold in packages of 25

Promotion Price: $13.00
Product Information
Customer Review
Product Q&A
CGW Abrasives 59537 Quick Change 2-Ply Discs, 3" 36 Grit Aluminum Oxide

  • Applications: Grinding, Deburring, Blending
  • Applicable Materials: Ferrous Metals

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES3
    • ATTACHMENT TYPETR
    • MAX RPM20000
    • UPC655332595375
    • APPLICATIONBlending, Cleaning, Deburring
    • TOOL COMPATIBILITYDie Grinders
    • DISC TYPEQuick Change Disc
    • SUGGESTED USEFerrous Metals
    • USED WITHDie Grinder
    • MANUFACTURERS PART NUMBER59537

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed