Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ PSA Cloth Disc 777F 12" x NH 80 Grit Ceramic

Rollover image to zoom in

Click image to enlarge

See all 241 items in product family

3M™ PSA Cloth Disc 777F 12" x NH 80 Grit Ceramic

Item #: WBB296586

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25
Product Information
Customer Review
Product Q&A
3M™ PSA Cloth Disc 777F 12" x NH 80 Grit Ceramic

3M™ PSA Cloth Disc 777F provides the durability needed for moderate stock removal to finishing of your workpiece. 3M ceramic aluminum oxide grain blend is designed for exceptional durability and cutting efficiency.

Pressure sensitive adhesive backing sticks easily to backup pad and removes cleanly. Ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate and durability. Heavyweight cloth backing supports high-pressure, tough applications. Grinding aid reduces running temperatures when used on exotic metals such as stainless steel. Suitable for use on both ferrous and non-ferrous metals.

Applications are: Blending, Coating Removal, Deburring, Grinding

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALCeramic Grain
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES12
    • MAX RPM2000
    • BACKING MATERIALPolyester
    • BACKING WEIGHTYF Weight
    • COAT TYPEClosed
    • COLOROrange
    • MANUFACTURER ID60600103927
    • UPC00051144888702
    • APPLICATIONMetalworking, Paint Prep, Coating, Corrosion Removal
    • TOOL COMPATIBILITYStationary Disc Sanders
    • DISC TYPEPSA Disc
    • MANUFACTURERS PART NUMBER60600103927

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed