Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Fiber Disc 501C 7" x 7/8" Alumina Zirconia 60 Grit  - Pkg Qty 100
See all 237 items in product family

3M™ Fiber Disc 501C 7" x 7/8" Alumina Zirconia 60 Grit - Pkg Qty 100

Item #: WBB296316

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.33 each

Sold in packages of 100

Price: $233.00
Product Information
Customer Review
Product Q&A
Accessories
3M™ Fiber Disc 501C 7" x 7/8" Alumina Zirconia 60 Grit

We gave the 3M™ Fiber Disc 501C a heat resistant resin bond to provide durability and long abrasive life for demanding operations such as edge grinding. Alumina zirconia fractures frequently to continually produce sharp points and deliver a faster cut-rate than aluminum oxide. A synthetic mineral, it was developed for heavy stock removal and high pressure grinding. Fiber discs are rigid discs that deliver a fast cut for grinding and weld removal, and come in a range of sizes to correspond to large or small welds. Fiber discs also work well for blending (creating a smooth surface after weld removal) and provide a consistent finish over the work piece.

Primary application is Metalworking

Applications are Blending, Grinding, Weld Removal & Finishing Metal Fabrication.

Industries Include Metal Fabrication.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALZirconia Alumina
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM8600
    • MAX SPEED80 MPS
    • BACKING MATERIALFiber
    • SERIES501C
    • MANUFACTURER ID60410012086
    • UPC051111504277
    • APPLICATIONMetalworking
    • TOOL COMPATIBILITYRight Angle Grinders
    • DISC TYPEFiber Disc
    • MANUFACTURERS PART NUMBER60410012086

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed