Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Flap Disc 747D 7" x 7/8" T27 Ceramic 36 Grit - Pkg Qty 5
See all 1,017 items in product family

3M™ Flap Disc 747D 7" x 7/8" T27 Ceramic 36 Grit - Pkg Qty 5

Item #: WBB298072

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.50 each

Sold in packages of 5

Price: $77.50
Product Information
Customer Review
Product Q&A
3M™ Flap Disc 747D 7" x 7/8" T27 Ceramic 36 Grit

3M™ Flap Discs offer an unbeatable system for grinding and blending in one easy step. The construction wears away, exposing fresh mineral to extend disc life and provide consistent cut rates. Great for weld grinding, blending, deburring, rust removal, surface prep and edge grinding on all types of metals. Available in both T29 or T27 constructions with or without the 5/8 11 inch hub.

Applications are Blending, Deburring, Edge Beveling, Finishing, Polishing, Right Angle Grinding Metal Fabrication.

Industries Include Metal Fabrication.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALCeramic
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES7/8
    • MAXIMUM RPM8,600
    • MAX SPEED80 MPS
    • BACKING MATERIALCloth
    • BACKING WEIGHTX Weight
    • COAT TYPEClosed Coat
    • COLOROrange
    • WHEEL TYPET27
    • SERIES747D
    • MANUFACTURER ID60650033461
    • UPC051111496084
    • APPLICATIONBlending, Deburring, Edge Beveling, Finishing, Polishing, Right Angle Grinding
    • TOOL COMPATIBILITYRight Angle Grinders
    • PRODUCT TYPEFlap Disc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed