Take 15% off your entire order!

Offer applied at checkout

3M™ Flap Disc 577F 4-1/2" x 5/8-11 T29 Alumina Zirconia 36 Grit

3M™ Flap Disc 577F 4-1/2" x 5/8-11 T29 Alumina Zirconia 36 Grit

Item #: WBB606667

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Norton
  • 3M™

3M™

  • SELECT
  • P36
  • 36

36

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$8.27 up to 11% OFF

Price: $7.38

Save $0.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Flap Disc 577F 4-1/2" x 5/8-11 T29 Alumina Zirconia 36 Grit

Ideal for tough grinding applications where final finish is important, the overlapping layers of the flaps on 3M™ Flap Disc 577F continually wear away with use to expose fresh abrasive mineral for a fast, consistent cut, while the cushioning of the flaps creates a blended finish. Flap discs typically generate a finish one grade finer than the disc is graded, reducing finishing steps. A grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium. Flap discs are used on a right angle grinder. Giant size flap discs have the same diameter as standard flap discs but wider flaps. The wider flaps create extra-thick layers and are packed with 25% more abrasive material than on standard flap discs, for more aggressive cut and longer life. Flap discs are three-dimensional grinding discs with overlapping layers of abrasive-coated, fiber-reinforced flaps that fan out from a central hub. These flaps continually wear away with use to expose fresh mineral for a fast, consistent cut. The one-step alternative to bonded wheels and fiber discs, flap discs grind and finish in a single step, making them a time and cost-saving solution in many typical applications. Under normal conditions, flap discs will generate a finish that is one grade finer than the finish of a fibre disc of the same grade. And, because their overlapping construction allows more abrasive material to be loaded onto the cutting surface, they far outlast typical discs. Flap discs have the flexibility to easily follow curves and contours while delivering less gouging and enhancing operator comfort. They are ideal for a wide range of applications, including weld grinding, deburring, rust removal, edge grinding, and weld seam blending.

Applications are Blending, Deburring, Edge Beveling, Finishing, Polishing, Right Angle Grinding Metal Fabrication.

Industries Include Metal Fabrication.

Product Specifications

  • BRAND3M™
  • ABRASIVE MATERIALZirconia Alumina
  • GRIT36
  • GRADEExtra Coarse
  • DIAMETER INCHES4-1/2
  • CENTER HOLE DIAMETER INCHES5/8-11
  • THREAD SIZE5/8-11 INT
  • MAXIMUM RPM13300
  • MAX SPEED80 MPS
  • BACKING MATERIALPolyester Cloth
  • BACKING WEIGHTYF Weight
  • COAT TYPEClosed
  • COLORGreen
  • SERIES577F
  • MANUFACTURER ID60440263410
  • UPC50051141309830
  • APPLICATIONBlending, Deburring, Edge Beveling, Finishing, Polishing, Right Angle Grinding
  • TOOL COMPATIBILITYRight Angle Grinders
  • DISC TYPEFlap Disc
  • TYPET29
  • MANUFACTURERS PART NUMBER60440263410
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ Flap Disc 577F 4-1/2" x 5/8-11 T27 Alumina Zirconia 36 Grit - Pkg Qty 10

Item #: B606635

Not Yet Rated

Usually ships in 4 to 7 days

$78.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Flap Disc 577F 4-1/2" x 5/8-11 T29 Alumina Zirconia 36 Grit

3M™ Flap Disc 577F 4-1/2" x 5/8-11 T29 Alumina Zirconia 36 Grit

Item #: WBB606667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant