Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Flap Disc 947D 4-1/2" x 7/8" T27 Ceramic 60 Grit
See all 498 items in product family

3M™ Flap Disc 947D 4-1/2" x 7/8" T27 Ceramic 60 Grit

Item #: WBB298303

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Promotion Price: $ 6.98
Product Information
Customer Review
Product Q&A
3M™ Flap Disc 947D 4-1/2" x 7/8" T27 Ceramic 60 Grit

3M™ Flap Disc 947D features self-fracturing ceramic aluminum oxide abrasive grain with a superior cut-rate to aluminum oxide, and versatile performance on many metal types. It is made with an X-weight cotton backing that supports a fast cut for light duty grinding and finishing. 3M™ Flap Discs offer an unbeatable system for grinding and blending in one easy step. The construction wears away, exposing fresh mineral to extend disc life and provide consistent cut rates. Great for weld grinding, blending, deburring, rust removal, surface prep and edge grinding on all types of metals. Flap discs can be easily adapted to most right angle grinders and typically provide a finish one grade finer than they are graded. 3M™ Flap Discs offer an unbeatable system for grinding and blending in one easy step. The construction wears away, exposing fresh mineral to extend disc life and provide consistent cut rates. Great for weld grinding, blending, deburring, rust removal, surface prep and edge grinding on all types of metals. And, because their overlapping construction allows more abrasive material to be loaded onto the cutting surface, they far outlast typical discs. Flap discs are ideal for a wide range of applications, including grinding of small welds, deburring, rust removal, edge grinding, and weld seam blending.

Applications are Blending, Deburring, Edge Beveling, Finishing, Polishing, Right Angle Grinding Metal Fabrication.

Industries Include Metal Fabrication.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALCeramic Grain
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM13300
    • MAX SPEED80 MPS
    • BACKING MATERIALCloth
    • BACKING WEIGHTX Weight
    • COAT TYPEClosed
    • COLOROrange
    • SERIES947D
    • MANUFACTURER ID60440097867
    • UPC051111611883
    • APPLICATIONBlending, Deburring, Edge Beveling, Finishing, Polishing, Right Angle Grinding
    • TOOL COMPATIBILITYRight Angle Grinders
    • DISC TYPEFlap Disc
    • MANUFACTURERS PART NUMBER60440097867
    • TYPET27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed