Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ NX Hook and Loop Paper Disc 5" X NH P100 Grit Aluminum Oxide - Pkg Qty 250
See all 97 items in product family

3M™ NX Hook and Loop Paper Disc 5" X NH P100 Grit Aluminum Oxide - Pkg Qty 250

Item #: WBB606698

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.00 Save up to 8%
$0.22 each

Sold in packages of 250

Price: $55.00
Product Information
Customer Review
Product Q&A
Accessories
3M™ NX Hook and Loop Paper Disc 5" X NH P100 Grit Aluminum Oxide

3M™ NX Hook and Loop Paper Disc is ideal for use with dual action or random orbital sanders on a variety of substrates where loading is a concern.

Applications are Blending, Coating Removal, Finishing, Orbital Sanding, Prepping Metal Prior to Paint, Random Orbital Sanding, Sealant Removal, Varnish Stripping.

Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP100
    • GRADEFine
    • DIAMETER INCHES5
    • MAXIMUM RPM12000
    • BACKING MATERIALPaper
    • BACKING WEIGHTC Weight
    • COAT TYPEOpen
    • COLORWhite
    • SERIESNX Disc
    • MANUFACTURER ID60440265555
    • UPC00051141311982
    • APPLICATIONBlending, Coating Removal, Finishing, Orbital Sanding
    • TOOL COMPATIBILITYRandom Orbital Sanders
    • DISC TYPEHook & Loop Disc
    • MANUFACTURERS PART NUMBER60440265555

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!