Take 15% off your entire order!

Offer applied at checkout

3M™ NX PSA Paper Disc w/Tab 5" X NH P180 Grit Aluminum Oxide - Pkg Qty 250

3M™ NX PSA Paper Disc w/Tab 5" X NH P180 Grit Aluminum Oxide - Pkg Qty 250

Item #: WBB606717

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • United Abrasives-Sait
  • 3M™
  • Superior Abrasives
  • Norton

3M™

  • SELECT
  • Aluminum Oxide
  • Silicon Carbide
  • Ceramic Grain

Aluminum Oxide

  • SELECT
  • 150
  • 180
  • 240
  • 320
  • P180
  • P150
  • P220
  • P280
  • P500
  • P400
  • P240
  • P320
  • --
  • 220
  • 280

P180

$0.22 ea.

Price: $55.00 / Pkg of 250

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ NX PSA Paper Disc w/Tab 5" X NH P180 Grit Aluminum Oxide

3M™ NX PSA Paper Disc is ideal for use with hand-held random orbital sanders on a variety of substrates where loading is a concern. Our pressure sensitive adhesive (PSA) backing gives you easy attachment to the disc pad, and the tab makes it easy to separate the disc from its liner.

Applications are Blending, Coating Removal, Finishing, Orbital Sanding, Prepping Metal Prior to Paint, Random Orbital Sanding, Sealant Removal, Varnish Stripping.

Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.

Product Specifications

  • BRAND3M™
  • ABRASIVE MATERIALAluminum Oxide
  • GRITP180
  • GRADEVery Fine
  • DIAMETER INCHES5
  • MAXIMUM RPM12000
  • BACKING MATERIALPaper
  • BACKING WEIGHTC Weight
  • COAT TYPEOpen
  • COLORWhite
  • SERIESNX Disc
  • MANUFACTURER ID60440265746
  • UPC00051141312170
  • APPLICATIONBlending, Coating Removal, Finishing, Orbital Sanding
  • TOOL COMPATIBILITYRandom Orbital Sanders
  • DISC TYPEPSA Disc
  • MANUFACTURERS PART NUMBER60440265746
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ NX PSA Paper Disc w/Tab 5" X NH P180 Grit Aluminum Oxide - Pkg Qty 250

3M™ NX PSA Paper Disc w/Tab 5" X NH P180 Grit Aluminum Oxide - Pkg Qty 250

Item #: WBB606717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant