Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ NX PSA Paper Disc w/Tab 5" X NH P80 Grit Aluminum Oxide - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 325 items in product family

3M™ NX PSA Paper Disc w/Tab 5" X NH P80 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB606713

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $11.00
$0.19 each

Sold in packages of 50

Clearance Price: $9.50
Product Information
Customer Review
Product Q&A
3M™ NX PSA Paper Disc w/Tab 5" X NH P80 Grit Aluminum Oxide

3M™ NX PSA Paper Disc is ideal for use with hand-held random orbital sanders on a variety of substrates where loading is a concern. Our pressure sensitive adhesive (PSA) backing gives you easy attachment to the disc pad, and the tab makes it easy to separate the disc from its liner.

Applications are Blending, Coating Removal, Finishing, Orbital Sanding, Prepping Metal Prior to Paint, Random Orbital Sanding, Sealant Removal, Varnish Stripping.

Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP80
    • GRADEMedium
    • DIAMETER INCHES5
    • MAX RPM12000
    • BACKING MATERIALPaper
    • BACKING WEIGHTD Weight
    • COAT TYPEOpen
    • COLORWhite
    • SERIESNX Disc
    • MANUFACTURER ID60440265704
    • UPC00051141312132
    • APPLICATIONBlending, Coating Removal, Finishing, Orbital Sanding
    • TOOL COMPATIBILITYRandom Orbital Sanders
    • DISC TYPEPSA Disc
    • MANUFACTURERS PART NUMBER60440265704

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed