Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 43094 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 60 Grit Aluminum - Pkg Qty 10
See all 1,017 items in product family

CGW Abrasives 43094 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 60 Grit Aluminum - Pkg Qty 10

Item #: WBB296117

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.20 each

Sold in packages of 10

Price: $52.00
Product Information
Customer Review
Product Q&A
CGW Abrasives 43094 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 60 Grit Aluminum

  • Calcium stearate coating liquefies under heat keeping the material cooler and preventing loading with soft metals
  • Premium blue fired AO grain with a polyester heat-treated backing
  • Applications: Deburring, Deflashing, Rust Removal, Snagging
  • Applicable Materials: Aluminum, Soft Metals
  • Used With: Right Angle Grinder

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8 - 11
    • MAXIMUM RPM13,300
    • WHEEL TYPET27
    • APPLICATIONDeburring, Deflashing, Rust Removal, Snagging
    • SUGGESTED USEAluminum, Soft Metals
    • PACKAGE QUANTITY1
    • USED WITHRight Angle Grinder
    • MANUFACTURERS PART NUMBER43094

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!