Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 48184 Resin Fibre Disc 4-1/2" DIA 50 Grit Ceramic - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 345 items in product family

CGW Abrasives 48184 Resin Fibre Disc 4-1/2" DIA 50 Grit Ceramic - Pkg Qty 25

Item #: WBB296630

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $28.50
$0.97 each

Sold in packages of 25

Clearance Price: $24.25
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 48184 Resin Fibre Disc 4-1/2" DIA 50 Grit Ceramic

  • Cool working on hard materials
  • Engineered for easy break-down while self-sharpening
  • Applications: Blending, Removing
  • Applicable Materials: Stainless Steel, Iconel
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALCeramic Grain
    • GRIT50
    • GRADECoarse
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM13300
    • UPC655332481845
    • APPLICATIONBlending, Removing
    • TOOL COMPATIBILITYRight Angle Grinders
    • DISC TYPEFiber Disc
    • SUGGESTED USEStainless Steel, Iconel
    • PACKAGE QUANTITY25
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER48184

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed