Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 70122 Abrasive Flap Disc 4-1/2" x 7/8" -- Grit Non-Woven - Pkg Qty 10
See all 498 items in product family

CGW Abrasives 70122 Abrasive Flap Disc 4-1/2" x 7/8" -- Grit Non-Woven - Pkg Qty 10

Item #: WBB296140

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.40 each

Sold in packages of 10

Price: $64.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 70122 Abrasive Flap Disc 4-1/2" x 7/8" -- Grit Non-Woven

  • Premium non-woven material for surface prep
  • Applications: Blending, Cleaning, Deburring
  • Applicable Materials: Stainless, Steel

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALNon-Woven
    • GRIT--
    • GRADEMedium
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM13300
    • APPLICATIONBlending, Cleaning, Deburring
    • DISC TYPEFlap Disc
    • SUGGESTED USEStainless Steel
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER70122
    • TYPET27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!