CGW Abrasives 48234 Resin Fibre Disc 4" DIA 50 Grit Zirconia - Pkg Qty 25
See all 618 items in product family

CGW Abrasives 48234 Resin Fibre Disc 4" DIA 50 Grit Zirconia - Pkg Qty 25

Item #: WBB294846

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.58 each

Sold in packages of 25

Price: $14.50
Product Information
Customer Review
Product Q&A
CGW Abrasives 48234 Resin Fibre Disc 4" DIA 50 Grit Zirconia

  • High concentration of Zirconia and heat-treated Aluminum Oxide grain provides twice the cutting action of Premium Aluminum Oxide Discs and is extremely heat resistant
  • Self-sharpening grain exposes new points to work surface
  • Applications: Blending
  • Applicable Materials: Iconel, Stainless Steel, Titanium, Tool Steel
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT50
    • GRADECoarse
    • DIAMETER INCHES4
    • CENTER HOLE DIAMETER INCHES5/8
    • MAX RPM15300
    • APPLICATIONBlending
    • TOOL COMPATIBILITYRight Angle Grinders
    • USED WITHRight Angle Grinder/Sander
    • SUGGESTED USEIconel, Stainless Steel, Titanium, Tool Steel
    • MANUFACTURERS PART NUMBER48234

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!