Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 48235 Resin Fibre Disc 4" DIA 60 Grit Zirconia - Pkg Qty 25
See all 32 items in product family

CGW Abrasives 48235 Resin Fibre Disc 4" DIA 60 Grit Zirconia - Pkg Qty 25

Item #: WBB294978

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.55 each

Sold in packages of 25

Price: $13.75
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 48235 Resin Fibre Disc 4" DIA 60 Grit Zirconia

  • High concentration of Zirconia and heat-treated Aluminum Oxide grain provides twice the cutting action of Premium Aluminum Oxide Discs and is extremely heat resistant
  • Self-sharpening grain exposes new points to work surface
  • Applications: Blending
  • Applicable Materials: Iconel, Stainless Steel, Titanium, Tool Steel
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES4
    • CENTER HOLE DIAMETER INCHES5/8
    • MAX RPM15300
    • APPLICATIONBlending
    • TOOL COMPATIBILITYRight Angle Grinders
    • DISC TYPEFiber Disc
    • SUGGESTED USEIconel, Stainless Steel, Titanium, Tool Steel
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER48235

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!