Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 56006 Abrasive Flap Disc 4" x 5/8" 120 Grit Silicon Carbide - Pkg Qty 10
See all 59 items in product family

CGW Abrasives 56006 Abrasive Flap Disc 4" x 5/8" 120 Grit Silicon Carbide - Pkg Qty 10

Item #: WBB295954

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.52 each

Sold in packages of 10

Price: $45.20
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 56006 Abrasive Flap Disc 4" x 5/8" 120 Grit Silicon Carbide

  • Extra wide material for extra long life
  • Ideal for specialty grinding on granite, marble, stone, plastics, fiberglass, titanium and titanium alloys
  • Applications: Aggressive cutting with clean, smooth finish
  • Applicable Materials: Granite, marble, stone, plastics, fiberglass, titanium and titanium alloys
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRIT120
    • GRADEFine
    • DIAMETER INCHES4
    • CENTER HOLE DIAMETER INCHES5/8
    • MAX RPM15300
    • APPLICATIONAggressive Cutting With Clean, Smooth Finish
    • TOOL COMPATIBILITYRight Angle Grinders
    • DISC TYPEFlap Disc
    • SUGGESTED USEGranite, Marble, Stone, Plastics, Fiberglass, Titanium and Titanium Alloys
    • PACKAGE QUANTITY1
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER56006
    • TYPET27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!