Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 40408 Conditioning Disc Hook and Loop 7" A/O w/Ceramic Grinding Aid Coarse - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Superior Abrasives 40408 Conditioning Disc Hook and Loop 7" A/O w/Ceramic Grinding Aid Coarse - Pkg Qty 20

Item #: WBB2265558

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $170.00 Save up to 21%
$6.70 each

Sold in packages of 20

Price: $134.00
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 40408 Conditioning Disc Hook and Loop 7" A/O w/Ceramic Grinding Aid Coarse

Surface Conditioning Disc
  • Aluminum Oxide with Ceramic Grinding Aid
  • 7" Diameter
  • XE High Performance
  • longer life and aggressive cut
  • Hook & Loop Attachment Type
  • Coarse Grit


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide w/Ceramic Grinding Aid
    • GRIT--
    • GRADECoarse
    • DIAMETER INCHES7
    • ATTACHMENT TYPEHook and Loop
    • MAXIMUM RPM6000
    • COLORBrown
    • UPC74257740408
    • TOOL COMPATIBILITYRight Angle Grinders
    • PRODUCT TYPENon-Woven Hook and Loop Disc
    • PACKAGE QUANTITY20
    • DISC TYPEHook & Loop Disc
    • MANUFACTURERS PART NUMBER40408

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed