Superior Abrasives 41323B Condition Disc Hook and Loop 4-1/2" Aluminum Oxide Coarse - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Superior Abrasives 41323B Condition Disc Hook and Loop 4-1/2" Aluminum Oxide Coarse - Pkg Qty 20

Item #: WBB2265496

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.40 Save up to 22%
$2.67 each

Sold in packages of 20

Price: $53.40
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 41323B Condition Disc Hook and Loop 4-1/2" Aluminum Oxide Coarse

Surface Conditioning Disc
  • Aluminum Oxide
  • 4.5" Diameter
  • 7/8" Arbor Hole
  • Grind Duty for more aggressive cut
  • Hook & Loop Attachment Type
  • Coarse Grit


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT--
    • GRADECoarse
    • DIAMETER INCHES4-1/2
    • ATTACHMENT TYPEHook and Loop
    • MAXIMUM RPM8000
    • COLORBrown
    • TOOL COMPATIBILITYRight Angle Grinders
    • PRODUCT TYPENon-Woven Hook and Loop Disc
    • DISC TYPEHook & Loop Disc
    • PACKAGE QUANTITY20
    • MANUFACTURERS PART NUMBER41323B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed