Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 48537 Resin Fibre Disc 5" DIA 80 Grit Aluminum Oxide - Pkg Qty 100
See all 618 items in product family

CGW Abrasives 48537 Resin Fibre Disc 5" DIA 80 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB294597

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.67 each

Sold in packages of 100

Price: $67.00
Product Information
Customer Review
Product Q&A
CGW Abrasives 48537 Resin Fibre Disc 5" DIA 80 Grit Aluminum Oxide

  • The tightening clamp on the spindle prevents the product from curling, as the product is very sensitive to humidity
  • Applications: Deburring, Deflashing, Rust Removal, Snagging
  • Applicable Materials: Non-Ferrous Metals, Wood, Plastics
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM12200
    • UPC655332485379
    • APPLICATIONDeburring, Deflashing, Rust Removal, Snagging
    • TOOL COMPATIBILITYRight Angle Grinders
    • SUGGESTED USENon-Ferrous Metals, Wood, Plastics
    • PACKAGE QUANTITY100
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER48537
    • WEIGHT LBS0.05

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!