Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 70034 Surface Conditioning Discs, Hook & Loop with Arbor Hole 5" VFine Grit Alum Oxide - Pkg Qty 10
See all 292 items in product family

CGW Abrasives 70034 Surface Conditioning Discs, Hook & Loop with Arbor Hole 5" VFine Grit Alum Oxide - Pkg Qty 10

Item #: WBB298369

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.18 each

Sold in packages of 10

Price: $31.80
Product Information
Customer Review
Product Q&A
CGW Abrasives 70034 Surface Conditioning Discs, Hook & Loop with Arbor Hole 5" Very Fine Grit Aluminum Oxide

  • Designed for long working life and resists loading
  • Impregnated with abrasive grain for fast material remova
  • Applications: Finish Welds, Removes Burrs & Rust
  • Applicable Materials: Aluminum, Fibre Glass, Plastic, Stainless Steel, Steel, Titanium, Glass Fibre
  • Used With: Right Angle Grinder

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRITVery Fine Grit
    • GRADEVery Fine
    • DIAMETER INCHES5
    • THICKNESS INCHES7/8
    • MAXIMUM RPM10,000
    • COLORGrey
    • APPLICATIONFinish Welds, Removes Burrs & Rust
    • SUGGESTED USEAluminum, Fibre Glass, Plastic, Stainless Steel, Steel, Titanium, Glass Fibre
    • ARBOR SIZE INCHES7/8
    • ARBOR SIZE7/8 in
    • USED WITHRight Angle Grinder
    • MANUFACTURERS PART NUMBER70034

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!