Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 36336 Abrasive Flap Disc 5" x 7/8" 80 Grit Zirconia - Pkg Qty 10
See all 1,023 items in product family

CGW Abrasives 36336 Abrasive Flap Disc 5" x 7/8" 80 Grit Zirconia - Pkg Qty 10

Item #: WBB298282

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.70 each

Sold in packages of 10

Price: $57.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 36336 Abrasive Flap Disc 5" x 7/8" 80 Grit Zirconia

  • Patented unique shaped flaps are laser cut and layered to create a see-thru grinding zone see directly to the workpiece
  • Premium zirconia alumina grain, quality cooling agent and poly/cotton heat-treated backing for long working life
  • The wide and open flap design provides fast cutting action and complete contro
  • Applications: Blending, Finishing, Rust Removal
  • Applicable Materials: Carbon Steel, Stainless Steel
  • Used With: Right Angle Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM12200
    • APPLICATIONBlending, Finishing, Rust Removal
    • TOOL COMPATIBILITYRight Angle Grinders
    • SUGGESTED USECarbon Steel, Stainless Steel
    • PACKAGE QUANTITY1
    • USED WITHRight Angle Grinder
    • MANUFACTURERS PART NUMBER36336
    • TYPET27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!