Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 60001 AZ-X Fiber Disc 4-1/2" x 7/8" 24 Grit Zirconium - Pkg Qty 200

Rollover image to zoom in

Click image to enlarge

See all 326 items in product family

United Abrasives - Sait 60001 AZ-X Fiber Disc 4-1/2" x 7/8" 24 Grit Zirconium - Pkg Qty 200

Item #: WBB2233696

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.89 each

Sold in packages of 200

Price: $378.00
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 50100 AZ-X Fiber Disc 4-1/2" x 7/8" 24 Grit Zirconium

Economical zirconium grain - fast grinding. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALZirconium
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAXIMUM RPM12000
    • BACKING MATERIALVulcanized Fiber
    • BONDING TYPEResin
    • SERIESAZ-X
    • UPC699053600017
    • TOOL COMPATIBILITYAngle Grinders
    • DISC TYPEFiber Disc
    • SUGGESTED USEStainless, Metal
    • MANUFACTURERS PART NUMBER60001

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!