Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 52811 3A Fiber Disc 5" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 345 items in product family

United Abrasives - Sait 52811 3A Fiber Disc 5" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2233781

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.34 each

Sold in packages of 100

Price: $134.00
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 50119 3A Fiber Disc 5" x 7/8" 50 Grit Aluminum Oxide

Premium aluminum oxide grain with grinding aid. Special aluminum oxide grain to reduce heat build up and reduce loading. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT50
    • GRADECoarse
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES7/8
    • MAX RPM10000
    • BACKING MATERIALVulcanized Fiber
    • BONDING TYPEResin
    • SERIES3A
    • UPC699053528113
    • TOOL COMPATIBILITYAngle Grinders
    • DISC TYPEFiber Disc
    • SUGGESTED USEStainless, Metal, Aluminum
    • MANUFACTURERS PART NUMBER52811

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed